
Conduit Hub, Size: 2-1/2", Threaded, Material: Stainless Steel
Item #: 0830974
Cat #: S62500LT00
UPC: 847656001544
$ 272.07 EA
Company wide:
0
in stock
Documents & Guides
Conduit Hub, Size: 2-1/2 Inch, Threaded, Material: Stainless Steel, Calbrite Stainless Steel Hubs Are Fabricated to UL514B and ASTM A351 Standards.
Overview
Conduit Hub, Size: 2-1/2 Inch, Threaded, Material: Stainless Steel, Calbrite Stainless Steel Hubs Are Fabricated to UL514B and ASTM A351 Standards.
Also known as: 847656001544, S62500LT00, CLBS62500LT00
Specifications
| Material: | Stainless Steel |
| Hub Diameter: | 2 1/2 in |
| Material: | Stainless Steel |
| Hub Diameter: | 2 1/2 in |