120 Inch Straight Section 3x3

Item #: 0830970

Cat #: CT33120SS

UPC: 783510157289

$ 702.77 EA
Company wide:
0 in stock
Straight Section, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 3.00x3.00x120.00, Material/finish: Ss Type 304

Overview

Straight Section, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 3.00x3.00x120.00, Material/finish: Ss Type 304

Clean Tray Straight sections are available in 10-ft. lengths with or without perforations. Available with a 20-degree sloped cover in some sizes. One U-connector and hardware is supplied with each straight section. The Clean Tray steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510157289, CT33120SS, HOFCT33120SS

Specifications

Width: 2 in
IP/NEMA Rating: NEMA 1
Height: 3 in
Depth: 120 in
Material: Stainless Steel 304
Finish: Brushed #3
Width: 2 in
Height: 3 in
Material: Stainless Steel 304
IP/NEMA Rating: NEMA 1
Depth: 120 in
Finish: Brushed #3