90 Degr Elbow Front Cover 3x3

Item #: 0830963

Cat #: CT33EFC90SS

UPC: 783510157357

$ 220.98 EA
Company wide:
0 in stock
90-Degree Elbows, 3.00x3.00, SS Type 304

Overview

90-Degree Elbows, 3.00x3.00, SS Type 304

Used wherever a 90-degree transition is required. Models without tabs connect directly to another elbow without using a splice.

Also known as: 783510157357, CT33EFC90SS, HOFCT33EFC90SS

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Height: 3 in
Material: Stainless Steel 304
Finish: Brushed #3
Width: 3 in
Height: 3 in
Finish: Brushed #3
IP/NEMA Rating: NEMA 1
Material: Stainless Steel 304