Syspend 281-Max Tube 1000mm, 3.54x2.76x39.37, Anodized, Aluminum

Item #: 0830908

Cat #: S2MT1000

UPC: 783510188238

$ 511.98 EA
Company wide:
0 in stock
For connecting the components together in the Syspend 281-Max Suspension System. This Syspend 281-Max Tube 1000mm, S2MT1000 item measures 3.54x2.76x39.37 inches with a material of Aluminum finish Anodized.

Overview

For connecting the components together in the Syspend 281-Max Suspension System. This Syspend 281-Max Tube 1000mm, S2MT1000 item measures 3.54x2.76x39.37 inches with a material of Aluminum finish Anodized.

nVent HOFFMAN HOFS2MT1000 Angled aluminum tubes provide structural integrity and act as conduit for equipment wiring. Tubes attach to system components with 6 setscrews on each end of the tube. Setscrews are provided with the mating system components, not the tubes. Available in 8 standard lengths ranging from 250 MM to 2000 MM. Tubes 750 MM and longer include drilling template to assist with drilling and tapping the holes when the tube is cut to length.

Also known as: 783510188238, S2MT1000, HOFS2MT1000

Features & Benefits

  • Set screws are provided with system couplings, not the tubes
  • Tubes 750 mm and longer include drilling template to assist with drilling and tapping the holes when the tube is cut to length
  • Assembled Syspend 281 HMI Arm System has a max weight load of 281 lb. (127.7 kg)

Specifications

Width: 2.760 in
Depth: 39.370 in
Material: Aluminum
Height: 3.540 in
Width: 2.760 in
Material: Aluminum
Depth: 39.370 in
Height: 3.540 in