
Liquidtight Grounding Connector, Size: 1/2", Cable Range: 14 - 4 AWG
Item #: 0830846
Cat #: 3512-3
UPC: 050169351239
$ 38.24 EA
Company wide:
0
in stock
Documents & Guides
Liquidtight Grounding Connector, Size: 1/2 Inch, Cable Range: 14 - 4 AWG, Steel
Overview
Liquidtight Grounding Connector, Size: 1/2 Inch, Cable Range: 14 - 4 AWG, Steel
Use RACO® grounding liquidtight connectors when installation requires a copper or aluminum external bonding jumper on flexible metallic liquidtight conduit. Suitable for use in Class I, Div 2; Class II, Div 1 & 2; and Class III, Div 1 &2. For use in either indoor our outdoor applications.
Also known as: 050169351239, 3512-3, RAC35123
Features & Benefits
- Steel construction ensures mechanical protection
- All metallic components are zinc electroplated for added corrosion protection
- Insulated with ground lug
- Patented split gland-ring assures a perfect seal, preventing pullouts
- UL Listed, CSA
- Available in trade sizes 3/8 in. through 4 in.
- Sealing washer and heavy-duty locknut included
- All components are reusable
- N/A
Specifications
| Diameter: | 1/2 in |
| Material: | Steel |
| Diameter: | 1/2 in |
| Material: | Steel |