22/2 CMR Unshielded Multi-Conductor Cable

Item #: 0830831

Cat #: 222CL2SOLBEX500BG

UPC:

Company wide:
0 in stock
Documents & Guides
Electronic Wire, 22 AWG, 2-Conductor, CMR, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.116", Color: Beige, Coil Length: 500 ft.

Overview

Electronic Wire, 22 AWG, 2-Conductor, CMR, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.116", Color: Beige, Coil Length: 500 ft.
Also known as: 222CL2SOLBEX500BG, Alarm wire

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 2
Material: Copper
Color: Beige
Jacket: Riser
Shielding: Unshielded
Length: 500 ft
Conductors: 2
Color: Beige
Shielding: Unshielded
Volts AC: 300
Material: Copper
Jacket: Riser