Fluorescent High Bay, T5HO, 54 Watt

Item #: 0830724

Cat #: IBZ 454L

UPC: 745977279430

Call for price
Company wide:
0 in stock
Documents & Guides
4' High Bay Fixture, (4) 54W T5HO Lamps, 120/277V.

Overview

4' High Bay Fixture, (4) 54W T5HO Lamps, 120/277V.
Also known as: 745977279430, IBZ 454L, LITIBZ454L

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277