Diesel Locomotive (DLO) Cable, 777 AWG, Stranded, RHH/RHW-2

Item #: 0830714

Cat #: B87777

UPC:

Company wide:
0 in stock
Documents & Guides
Diesel Locomotive (DLO) Cable, 777 AWG, Stranded, RHH/RHW-2

Overview

Diesel Locomotive (DLO) Cable, 777 AWG, Stranded, RHH/RHW-2

Diesel locomotive cable (DLO) is a flexible cable with a dual-extruded product consisting of ethylene propylene rubber (EPR) insulation and a thermoset chlorinated polyethylene rubber (TS-CPE) jacket. DLO comes with tinned copper Class I stranded conductors. The voltage rating for DLO cable is 2000 volts. DLO cable is suitable for use in conduit, ducts, troughs and electrical tray. It can be used in wet or dry areas.

Also known as: B87777, OMNB87777

Specifications

Volts AC: 1kV
Color: Black
Conductors: 1
Volts AC: 1kV
Conductors: 1
Color: Black