27W SPRINGLAMP PRO 41K

Item #: 0830704
Cat #: 4892741K
UPC: 762148128700
Call for price
Company wide:
0 in stock
T3 Ultra Compact CFL SpringLamp« 27W Full SpringLamp 4100K

Overview

T3 Ultra Compact CFL SpringLamp« 27W Full SpringLamp 4100K
Also known as: 762148128700, 4892741K, TCP4892741K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1850
Volts AC: 120
Wattage: 27
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Base: Medium Screw (E26)
Lumens: 1850
Wattage: 27
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)