Adpt 1port 1unit La

Item #: 0830687

Cat #: 41291-1MT

UPC: 078477340738

$ 3.17 EA
Company wide:
0 in stock
Documents & Guides
Mos Insert, 1-port Quickport Adapter, 1 Unit High, Light Almond

Overview

Mos Insert, 1-port Quickport Adapter, 1 Unit High, Light Almond

MOS Insert, 1-port QuickPort Adapter, 1 unit high, light Almond

Also known as: 078477340738, 41291-1MT, LEV412911MT

Specifications

Color: Light Almond
Mounting: Surface
Material: Plastic
Type: Connector Module
Gangs: 1
Color: Light Almond
Material: Plastic
Gangs: 1
Mounting: Surface
Type: Connector Module