Insulated Electrical Gloves, 11", Class 0, Size 8H, Black

Item #: 0830661

Cat #: E011B/8H

UPC:

Company wide:
0 in stock
Documents & Guides
Insulated Electrical Rubber Gloves, Class 0, Length: 11 Inch, Color: Black, Size: 8H

Overview

Insulated Electrical Rubber Gloves, Class 0, Length: 11 Inch, Color: Black, Size: 8H
Also known as: E011B/8H, SALE011B8H

Specifications

Color: Black
Material: Rubber
Size: 8 1/2
Class: 0
Color: Black
Size: 8 1/2
Material: Rubber
Class: 0