PLATT logo

Replacement Test Lead Set for Meters, Right Angle Inputs

Item #: 0830593
Cat #: 69410
UPC: 092644694103
Call for price
Company wide:
69 in stock
Replacement Test Lead Set For Meters, Right Angle Inputs

Overview

Replacement Test Lead Set For Meters, Right Angle Inputs
Standard banana-type inputs compatible with most multimeters and clamp meters Removable alligator clips attach to wires and other conductors Includes one pair of universal test leads and one set of alligator clips. Leads are 41-Inches (1,041 mm) long Safety Rating: Category III 1000V and Category IV 600V Leads compatible and fit lead storage compartment on most Klein test and measure products
Also known as: 092644694103, 69410, KLE69410

Specifications

Volts AC: 1000
Volts DC: 1000
Standards: California Proposition 65
Volts AC: 1000
Standards: California Proposition 65
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)