This product has been discontinued.

Acs55, 0.5hp, 110vac In, 200vac Out, Emc Filter
Item #: 0830567
Cat #: ACS55-01E-02A2-1 ACS55 0
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
Abb; Component Drive; Wattage: 0.37 Kw; Voltage Rating: 1-phase Supply Voltage:110 - 120 Vac; 3-phase Output Voltage: 200 - 240 Vac; Frequency Rating: 48 - 63hz; Environmental Conditions: Ambient Temperature: -4 Deg F (-20 Deg C) To 104 Deg F (40 Deg C) No Frost Allowed 122 Deg F (50 Deg C) With Derating To 85 Pct Nominal Output Current; Altitude: 0 To 3280 Ft (1000 M) With Derating Of 1 Pct Per320 Ft (100 M) Over 3280 Ft (1000 M) To 6560 Ft (2000 M); Relative Humidity: Less Than 95 Pct (without Condensation); Protection Class: Ip20, Protected Chassis;contamination Levels: No Conductive Dust Allowed, Corrosive Liquids Or Gasses (iec60721-3-3) Chemical Gases: Class 3c2 Solid Particles: Class 3s2; Sinusoidal Vibration: Frequency Range: 5 - 150 Hz Constant Peak Acceleration: 1g Ista 2a; Size: 6.700 In Height With Mounting Clip X 5.700 In Height Without Mounting Clip X1.770 In Width X 5 In Depth; Base Drive Frame: A; Weight: 1.500 Lb; Maximum Current: 3.3 Amp
Overview
Abb; Component Drive; Wattage: 0.37 Kw; Voltage Rating: 1-phase Supply Voltage:110 - 120 Vac; 3-phase Output Voltage: 200 - 240 Vac; Frequency Rating: 48 - 63hz; Environmental Conditions: Ambient Temperature: -4 Deg F (-20 Deg C) To 104 Deg F (40 Deg C) No Frost Allowed 122 Deg F (50 Deg C) With Derating To 85 Pct Nominal Output Current; Altitude: 0 To 3280 Ft (1000 M) With Derating Of 1 Pct Per320 Ft (100 M) Over 3280 Ft (1000 M) To 6560 Ft (2000 M); Relative Humidity: Less Than 95 Pct (without Condensation); Protection Class: Ip20, Protected Chassis;contamination Levels: No Conductive Dust Allowed, Corrosive Liquids Or Gasses (iec60721-3-3) Chemical Gases: Class 3c2 Solid Particles: Class 3s2; Sinusoidal Vibration: Frequency Range: 5 - 150 Hz Constant Peak Acceleration: 1g Ista 2a; Size: 6.700 In Height With Mounting Clip X 5.700 In Height Without Mounting Clip X1.770 In Width X 5 In Depth; Base Drive Frame: A; Weight: 1.500 Lb; Maximum Current: 3.3 Amp
Also known as: ACS55-01E-02A2-1 ACS55 0, ABBACS5501E02A21
Specifications
| Volts AC: | 240, 208 |
| Type: | Component Drives |
| Family / Style: | ACS55 |
| Volts AC: | 240, 208 |
| Family / Style: | ACS55 |
| Type: | Component Drives |