Abb 019512010 M10/10vo Terminal

Item #: 0830556

Cat #: 0195 120.10

UPC: 662019964249

$ 3.37 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Terminal Block; M 10/10v0, Standard; Number Of Terminals: 2; Wire Size: Ulstandard: 2 - 6 Awg(solid And Stranded); Spacing: 10 In; Amperage Rating: 65 Amp(ul); Voltage Rating: 600 V (ul); Color: Beige; Mounting: Din 1 - 3 Rail; Connection: Screw Clamp; Wire Strip Length: 0.47 In; Gauge Type: B6; Tightening Torque: 10.6 - 12.4 In-lb; Screw Driver Size: 5.5 Mm; Dielectric Test Voltage: 3500 V

Overview

Abb; Terminal Block; M 10/10v0, Standard; Number Of Terminals: 2; Wire Size: Ulstandard: 2 - 6 Awg(solid And Stranded); Spacing: 10 In; Amperage Rating: 65 Amp(ul); Voltage Rating: 600 V (ul); Color: Beige; Mounting: Din 1 - 3 Rail; Connection: Screw Clamp; Wire Strip Length: 0.47 In; Gauge Type: B6; Tightening Torque: 10.6 - 12.4 In-lb; Screw Driver Size: 5.5 Mm; Dielectric Test Voltage: 3500 V
Also known as: 662019964249, 0195 120.10, ENT1SNA195120R1000

Specifications

No Specifications Available