
Company wide:
0
in stock
75 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1250 Lumens; DC Bay Base; 120 Volt; Carded
Overview
75 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1250 Lumens; DC Bay Base; 120 Volt; Carded
Also known as: 045923034329, S3432, SATS3432
Specifications
| Color Temperature: | 2900 (Warm White) |
| Color: | Clear |
| Lumens: | 1250 |
| Shape: | T4 (Tubular) |
| Wattage: | 75 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Base: | Bayonet (BA15d) |
| Color Temperature: | 2900 (Warm White) |
| Lumens: | 1250 |
| Wattage: | 75 |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Halogen |
| Color: | Clear |
| Shape: | T4 (Tubular) |
| Volts AC: | 120 |
| Dimmable: | Yes |
| Base: | Bayonet (BA15d) |