Flange Coupling, 300° Rotation, Black, Die Cast Aluminum

Item #: 0830441

Cat #: S2MFC

UPC: 783510187989

$ 740.20 EA
Company wide:
0 in stock
Flange Coupling, 300 Degree Rotation, Black, Die Cast Aluminum

Overview

Flange Coupling, 300 Degree Rotation, Black, Die Cast Aluminum

The flange coupling attaches a tube to the enclosure, enabling 300-degree enclosure rotation. Enclosure can be locked in position and the flange coupling has safety stop and maintenance-free bearing.

Also known as: 783510187989, S2MFC, HOFS2MFC

Features & Benefits

  • Coupling can rotate 300 degrees with stop
  • Gasket, set screws, and mounting hardware are included
  • Assembled Syspend 281 HMI Arm System has a max weight load of 281 lb. (127.7 kg)

Specifications

Weight: 3.500 lb
Width: 4.250 in
Material: Aluminum
Finish: Powder Coated
Height: 6.560 in
Color: Jet Black
Weight: 3.500 lb
Material: Aluminum
Height: 6.560 in
Width: 4.250 in
Finish: Powder Coated
Color: Jet Black