Set-Up Joint, 300° Rotation, Black, Die Cast Aluminum

Item #: 0830437

Cat #: S2MSJ

UPC: 783510188023

$ 1720.69 EA
Company wide:
0 in stock
Set-Up Joint, 300 Degree Rotation, Includes: Removable Cable Access Cover, Black, Die Cast Aluminum, For Use With Hoffman Syspend 281-Max Suspension System

Overview

Set-Up Joint, 300 Degree Rotation, Includes: Removable Cable Access Cover, Black, Die Cast Aluminum, For Use With Hoffman Syspend 281-Max Suspension System

nVent HOFFMAN HOFS2MSJ Set-Up Joint mounts suspension system to a horizontal surface. Arm can be rotated or turned 300 degrees. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes removable cable access cover, installation instructions, gaskets and tube setscrews. Surface mounting hardware not provided.

Also known as: 783510188023, S2MSJ, HOFS2MSJ

Features & Benefits

  • Set screws and gasket are included
  • Surface mounting fasteners are not provided
  • Gray plastic cable access cover is included
  • Assembled Syspend 281 HMI Arm System has a max weight load of 281 lb. (127.7 kg)

Specifications

Material: Die Cast Aluminum
Depth: 4.920 in
Width: 8.410 in
Height: 5.370 in
Material: Die Cast Aluminum
Width: 8.410 in
Depth: 4.920 in
Height: 5.370 in