Window Kit 7.0 X 15.0 304ss

Item #: 0830415

Cat #: APWK715NFSS

UPC: 783510158521

$ 889.93 EA
Company wide:
0 in stock
Window Kit 7.00x15.00, Bulletin A80sw (stainless Steel Window Kits), Size/dims:9.50x17.50x.31, Material/finish: Ss Type 304

Overview

Window Kit 7.00x15.00, Bulletin A80sw (stainless Steel Window Kits), Size/dims:9.50x17.50x.31, Material/finish: Ss Type 304

All Window kits are easy to install and require a simple rectangular enclosure cut-out. They are ideal for indoor and outdoor Type 3R, 4 and 12 applications. Stainless Steel Window Kits are ideal for indoor and outdoor Type 3R, 4X and 12 applications where corrosion is a concern. Non-Metallic Window Kits are ideal for indoor and outdoor Type 3R, 4, 4X and 12 applications. They are also ideal for non-metallic enclosures where exterior metallic materials are not allowed and can accommodate up to .25-in. enclosure material thickness. When determining if a window kit will fit in a door or cover, be sure to allow for gaskets, data pockets, door handles, latch rods and other parts attached to the door or cover.

Also known as: 783510158521, APWK715NFSS, HOFAPWK715NFSS

Features & Benefits

  • Window kits of the same size use the same interchangeable cut-out
  • The gasket material on all windows is resistant to oils, cutting fluids and many other liquids
  • All required hardware is furnished, along with assembly and cut- out instructions
  • The clear window of the Steel and Stainless Steel Window Kit is made of .25-in. (6mm) impact-resistant polycarbonate material
  • Non-Metallic Window kit are made of a single piece polycarbonate material

Specifications

IP/NEMA Rating: IP66
Material: Stainless Steel 304
Finish: Brushed #3
Weight: 5.400 lb
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66
Finish: Brushed #3
Standards: Build America Buy America Compliant
Material: Stainless Steel 304
Weight: 5.400 lb