Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0830399

Cat #: ED3200LS22

UPC: 786679039410

$ 4190.84 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,3-pole, 200 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 48-127 Vac Or 48-60 Vdc, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,3-pole, 200 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 48-127 Vac Or 48-60 Vdc, Line And Load Terminals
Also known as: 786679039410, ED3200LS22, CUTED3200LS22

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 3
Volts AC: 240
Mounting: Panel
Volts DC: 125
Interrupt Rating AC: 65 kA