Weatherproof Box, FD Type, 1 Gang, No Outlets, 3" Deep, Non-Metallic

Item #: 0830379

Cat #: 5133420

UPC: 088700012660

$ 20.07 EA
Company wide:
96 in stock
PVC Device Box, 1-Gang, Type: Blank, Depth: 3 Inch

Overview

PVC Device Box, 1-Gang, Type: Blank, Depth: 3 Inch

CANTEX 5133420 is a 1-Gang Blank Exposed Boxes Type FD designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions

Also known as: 088700012660, 5133420, CTX5133420

Specifications

Mounting: Vertical
Color: Gray
Depth: 2 in
Gangs: 1
Material: PVC
Mounting: Vertical
Depth: 2 in
Material: PVC
Color: Gray
Gangs: 1