Uninterruptible Power System, 120V, 3000va, Tower/Rack Mount

Item #: 0830363

Cat #: S4K2U3000C

UPC: 783472006113

$ 10569.91 EA
Company wide:
0 in stock
Documents & Guides
Uninterruptible Power System, 120 Volts, 3000va, Tower/Rack Mount

Overview

Uninterruptible Power System, 120 Volts, 3000va, Tower/Rack Mount

The new SolaHD S4KC is a single-phase, on-line (doubleconversion) UPS system available in 700-3000VA, 120V and 230V. On-Line design means zero transfer time from external to internal power. When utility power fails, your critical load remains supported by a seamless flow of power. Rack or tower configurable, the SolaHD S4KC UPS offers customers a higher power factor, longer battery life, higher reliability and reduced cost of ownership. Housed in a slim 2U package, the SolaHD S4KC protects equipment from virtually all power disturbances due to blackouts, brownouts, sags, surges or noise interference. The UPS includes internal batteries. Optional, matching external battery cabinets, also in a slim 2U (3.5") size, offer extended battery runtime.

Also known as: 783472006113, S4K2U3000C, SOLS4K2U3000C

Specifications

Volts AC: 120
Wattage: 1800
Volt Amps: 3kVA
Volts AC: 120
Volt Amps: 3kVA
Wattage: 1800