Breaker, 50A, 3P, 120/240V, 10 kAIC, Shunt Trip 120VAC

Item #: 0830344

Cat #: THQL32050ST1

UPC: 783164074086

$ 490.96 EA
Company wide:
0 in stock
Documents & Guides
50 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC

Overview

50 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Also known as: 783164074086, THQL32050ST1, ABBTHQL32050ST1

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 50
Poles: 3
Amps: 50
Volts AC: 120, 240