Intercom Speaker

Item #: 0830327
Cat #: NS382CWH
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Ceiling Intercom Speaker, 2-Way, Indoor, 8" Diameter, 45-ohm, Color: White.

Overview

Ceiling Intercom Speaker, 2-Way, Indoor, 8" Diameter, 45-ohm, Color: White.
Also known as: NS382CWH, BRNNS382CWH

Specifications

Diameter: 8 in
Color: White
Diameter: 8 in
Color: White

Customer Reviews

No reviews for this product
(0)