LED Floodlight, 30K, Matte Black

Item #: 0830294
Cat #: L805MEDFL830MB
UPC: 080083531202
$ 441.38 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Stasis LED Medium, Flood Distribution, 3000K, Matte Black

Overview

Stasis LED Medium, Flood Distribution, 3000K, Matte Black
Also known as: 080083531202, L805MEDFL830MB, HALL805MEDFL830MB

Specifications

Customer Reviews

No reviews for this product
(0)