Sk1200 Lug

Item #: 0830206

Cat #: TCAL124

UPC: 783164011685

$ 530.63 EA
Company wide:
2 in stock
Documents & Guides
Copper-aluminum Lugs

Overview

Copper-aluminum Lugs
Also known as: 783164011685, TCAL124, ABBTCAL124

Specifications

Gauge: 750 kcmil, 350 kcmil
Amps: 300, 1200
Gauge: 750 kcmil, 350 kcmil
Amps: 300, 1200