Door Switch Cable, 18 AWG, Length: 18", Black

Item #: 0830204
Cat #: LDSWITCH18
UPC:
Call for price
Company wide:
0 in stock
Door Switch Cable, 18 AWG, Length: 18 Inch, For Use to Attach to Power Supply or Light, Black

Overview

Door Switch Cable, 18 AWG, Length: 18 Inch, For Use to Attach to Power Supply or Light, Black
The nVent HOFFMAN HOFLDSWITCH18 easily connects PaneLite LED or Fluorescent Light to a Remote Door Switch. The T-connector allows the Door Switch Cable to be connected with a ganging cable or power supply to the switch end of the light.
Also known as: LDSWITCH18, HOFLDSWITCH18

Specifications

Color: Black
Material: Plastic
Color: Black
Material: Plastic

Customer Reviews

No reviews for this product
(0)