In-Line Radon Fan, 4 or 5" Duct, 157 CFM

Item #: 0830166

Cat #: HP190

UPC: 650737020903

Company wide:
0 in stock
Documents & Guides
In-Line Radon Fan, CFM: 157, Duct Size: 4 or 5 inch, Color: White

Overview

In-Line Radon Fan, CFM: 157, Duct Size: 4 or 5 inch, Color: White
Also known as: 650737020903, HP190, FNTHP190

Specifications

CFM: 157
Color: White
CFM: 157
Color: White