Meter Main, 200A, 7 Jaw, 3PH, 240VAC, Ringless, Lever Bypass, OH/UG

Item #: 0830151

Cat #: U5750-RXL-200-BL

UPC: 784572324930

$ 2413.10 EA
Company wide:
0 in stock
Documents & Guides
Meter Main, 200 Amp, 7 Jaw, 3-Phase, 240 Volt AC, Ringless, Lever Bypass, OH/UG Service, Main Breaker, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, 200 Amp, 7 Jaw, 3-Phase, 240 Volt AC, Ringless, Lever Bypass, OH/UG Service, Main Breaker, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572324930, U5750-RXL-200-BL, MLBU5750RXL200BL

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 240
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
Phase: 3
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R