1,000w @ 120v, Electric/hydronic Baseboard Heater

Item #: 0830142

Cat #: HBB1000

UPC: 685360035628

$ 471.64 EA
Company wide:
0 in stock
Documents & Guides
1,000w @ 120v, Electric/hydronic Baseboard Heater

Overview

1,000w @ 120v, Electric/hydronic Baseboard Heater
Also known as: 685360035628, HBB1000, QMKHBB1000

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Length: 46 in
Mounting: Wall
Volts AC: 120
Wattage: 1000
Mounting: Wall
Color: White
Length: 46 in