General Purpose T8 Troffer

Item #: 0830122

Cat #: 2GT82U316A12ADZ

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Fixture Troffer, 120 V

Overview

Fixture Troffer, 120 V
Also known as: 2GT82U316A12ADZ, LIT2GT82U316A12ADZ

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)