Split Ring Clamp, Diameter 1", Stainless Steel

Item #: 0830032

Cat #: S61000SP00

UPC: 847656005887

$ 27.87 EA
Company wide:
0 in stock
Documents & Guides
Split Ring Clamp, Diameter 1 Inch, 316 Stainless Steel

Overview

Split Ring Clamp, Diameter 1 Inch, 316 Stainless Steel

Calbrite Stainless Steel products are manufactured in type 304 and 316 stainless steel to meet any stringent sanitary condition, and polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance.

Also known as: 847656005887, S61000SP00, CLBS61000SP00

Specifications

Diameter: 1 in
Material: Stainless Steel, 316 Stainless Steel
Diameter: 1 in
Material: Stainless Steel, 316 Stainless Steel