
Conduit Body, Type LB, Size: 3/4", Form 8, Stainless Steel
Item #: 0830026
Cat #: S60700LB00
UPC: 847656000943
$ 228.58 EA
Company wide:
123
in stock
Documents & Guides
Conduit Body, Type: LB, FM8, Size: 3/4", Material: Stainless Steel. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LB, FM8, Size: 3/4", Material: Stainless Steel. Includes: Cover & Gasket.
Calpipe Calbrite Type LB Form 8 conduit body of trade size 3/4-Inch, is suitable for use with stainless steel EMT, light wall and rigid conduit. It features 316 stainless steel/CF8M construction with brite finish. This conduit body with cover and neoprene gasket, has 7-Cubic-Inch capacity. It measures 5.57-Inch x 1.57-Inch x 2.75-Inch. Conduit body is UL/cULus listed.
Also known as: 847656000943, S60700LB00, CLBS60700LB00
Specifications
Diameter: | 3/4 in |
Material: | Stainless Steel |
Diameter: | 3/4 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)