Conduit Body, Type: C, FM8, 1"

Item #: 0830022

Cat #: S61000CE00

UPC: 847656001278

$ 235.85 EA
Company wide:
17 in stock
Documents & Guides
Conduit Body, Type: C, FM8, Size: 1", Material: Stainless Steel. Includes: Cover & Gasket.

Overview

Conduit Body, Type: C, FM8, Size: 1", Material: Stainless Steel. Includes: Cover & Gasket.
Also known as: 847656001278, S61000CE00, CLBS61000CE00

Specifications

Material: Stainless Steel
Type: Type C
Hub Diameter: 1 in
Material: Stainless Steel
Hub Diameter: 1 in
Type: Type C