Conduit Body, Type: T, 1", Form 8, Stainless Steel

Item #: 0830019

Cat #: S61000TE00

UPC: 847656001032

$ 273.00 EA
Company wide:
67 in stock
Documents & Guides
Conduit Body, Type: T, FM8, Size: 1", Material: Stainless Steel. Includes: Cover & Gasket.

Overview

Conduit Body, Type: T, FM8, Size: 1", Material: Stainless Steel. Includes: Cover & Gasket.

Conduit body manufactured in type 316 stainless steel to meet any stringent sanitary condition. Polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance. Solid stainless construction permits easy installation using ordinary hand tools. The flat back design allows extra wiring capacity.

Also known as: 847656001032, S61000TE00, CLBS61000TE00

Specifications

Type: Type T
Material: Stainless Steel
Hub Diameter: 1 in
Type: Type T
Hub Diameter: 1 in
Material: Stainless Steel