Threaded Conduit Nipple, 1" x 4", Stainless Steel

Item #: 0829984

Cat #: S41040CN00

UPC: 847656004262

$ 15.67 EA
Clearance
Price good while supplies last
Company wide:
67 in stock
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 4 Inch, Stainless Steel

Overview

Threaded Conduit Nipple, 1 Inch x 4 Inch, Stainless Steel

Known for our custom machining and fabrication capabilities and developing products that meet specific customer requirements, we take pride in being able to listen and understand our customers’ special requests and quickly respond with solutions designed to meet their needs. With manufacturing and distribution centers in Indiana and California, we have established a customer centric product development process that enables us to react and respond to custom requirements with the shortest lead times in the industry.

Also known as: 847656004262, S41040CN00, CLBS41040CN00

Specifications

Diameter: 1 in
Material: Stainless Steel
Length: 4 in
Diameter: 1 in
Length: 4 in
Material: Stainless Steel