1
more

Rigid Coupling, Three Piece, 1", Threaded, Stainless Steel
Item #: 0829982
Cat #: S610003U00
UPC: 847656001940
$ 141.89 EA
Company wide:
19
in stock
Documents & Guides
Rigid Coupling, Three Piece, 1 Inch, Threaded, Stainless Steel, For Use with Rigid/IMC Conduit
Overview
Rigid Coupling, Three Piece, 1 Inch, Threaded, Stainless Steel, For Use with Rigid/IMC Conduit
Also known as: 847656001940, S610003U00, CLBS610003U00
Specifications
| Diameter: | 1 in |
| Material: | Stainless Steel |
| Insulation: | Non-Insulated |
| Diameter: | 1 in |
| Insulation: | Non-Insulated |
| Material: | Stainless Steel |