Rigid Coupling, 1", Stainless Steel

Item #: 0829980

Cat #: S61000CP00

UPC: 847656001681

$ 55.18 EA
Company wide:
113 in stock
Documents & Guides
Rigid Coupling, 1 Inch, Type 316 Stainless Steel, For Use with Stainless Steel Rigid Conduit

Overview

Rigid Coupling, 1 Inch, Type 316 Stainless Steel, For Use with Stainless Steel Rigid Conduit

Designed for use with stainless steel rigid conduit, and to connect threaded stainless conduit, nipples, and other threaded fittings.

Also known as: 847656001681, S61000CP00, CLBS61000CP00

Specifications

Diameter: 1 in
Material: Stainless Steel, 316 Stainless Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Stainless Steel, 316 Stainless Steel