1" Type 304 Stainless Steel Rigid Conduit, 10' Length

Item #: 0829979

Cat #: S41010CT00

UPC: 847656000035

$ 29.29 FT
Company wide:
5,630 in stock
Documents & Guides
1 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Overview

1 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Calbrite stainless steel rigid conduit is manufactured in type 304 & 316 stainless to meet stringent sanitary requirements and withstand harsh corrosive environments. The conduit is polished to a bright, easily maintainable finish that allows for minimal cleaning, enhances the appearance, and improves the surface's resistance to pitting & bacterial corrosion

Also known as: 847656000035, S41010CT00, CLBS41010CT00

Specifications

Diameter: 1 in
Length: 10 ft
Material: Stainless Steel 304
Diameter: 1 in
Material: Stainless Steel 304
Length: 10 ft