Compression Grounding Plate, 4 Hole, 2 AWG - 250 MCM

Item #: 0829970

Cat #: YGF294N

UPC: 781810220511

Company wide:
0 in stock
Documents & Guides
Compression Grounding Plate, 4 Hole, 2 AWG - 250 MCM, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Copper

Overview

Compression Grounding Plate, 4 Hole, 2 AWG - 250 MCM, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Copper

This compression grounding plate is built to deliver reliable grounding performance in demanding concrete construction applications. Manufactured from a high-strength, high-conductivity cast copper alloy, it provides excellent durability and electrical performance where secure grounding is critical. The 4-hole design accommodates conductors from #2 AWG to 250 kcmil and features 1/2 in stud compatibility with 1-3/4 in stud hole spacing for dependable installation flexibility.

Also known as: 781810220511, YGF294N, BURYGF294N

Features & Benefits

  • Plate comes with a tapped hole on the underside for ease of positioning prior to pouring concrete
  • Made of high strength, high-conductivity cast copper alloy body
  • UL467 Listed, Acceptable for direct burial in earth or concrete
  • Prefilled with oxide inhibiting compound and strip sealed
  • Compression Grounding Plate designed for the rigors of concrete construction

Specifications

Material: Copper
Mounting: 4-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2 - 250
Material: Copper
Standards: California Proposition 65
Mounting: 4-Hole
Allowable Gauge Range: 2 - 250