2000W 240V Wall Heater, Bronze, w/2P Tamper-Proof stat

Item #: 0829951

Cat #: H3452T

UPC: 686334691680

Company wide:
0 in stock
Documents & Guides
3450 Series Heavy-Duty Fan Forced Wall Heaters, 2000W, 240V, Built in double pole tamper proof thermostat. Powder coated bar stock steel tamper proof grille, with extruded Aluminum frame. Custom built and subject to 100% cancellation/restocking charges.

Overview

3450 Series Heavy-Duty Fan Forced Wall Heaters, 2000W, 240V, Built in double pole tamper proof thermostat. Powder coated bar stock steel tamper proof grille, with extruded Aluminum frame. Custom built and subject to 100% cancellation/restocking charges.
Also known as: 686334691680, H3452T, TPIH3452T

Specifications

Wattage: 2000
Type: Tamper-Resistant
Volts AC: 240
Mounting: Wall
Standards: California Proposition 65
Wattage: 2000
Volts AC: 240
Standards: California Proposition 65
Type: Tamper-Resistant
Mounting: Wall