Cross-Run Cable Connector, Brass, Bare

Item #: 0829946

Cat #: LPC595

UPC: 782856448709

$ 126.38 EA
Company wide:
0 in stock
Documents & Guides
Cross-Run Cable Connector, Brass, Bare

Overview

Cross-Run Cable Connector, Brass, Bare

Lightning protection Cross-Run Cable Connector.

Also known as: 782856448709, LPC595, CADLPC595

Features & Benefits

  • Can be used as a cross-run or four-way cable connector
  • Four bolts for positive bolt tension grip on cables

Specifications

Width: 2 in
Depth: 2 in
Material: Brass
Standards: California Proposition 65
Finish: Bare
Width: 2 in
Material: Brass
Finish: Bare
Depth: 2 in
Standards: California Proposition 65