This product has been discontinued.

15W LED 5/6" Retrofit ***OBSOLETE***
Item #: 0829908
Cat #: AD56-B30-WH
UPC: 714176014098
Company wide:
0
in stock
Discontinued
Documents & Guides
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 15.05, Lumens: 930, Color Temperature: 3000K, CRI: 90+, Color: White Trim. Life: 50,000 Hours. Dimming: 10-100% with most standard TRIAC dimmers. Attached E26 connection and torsion clips for most 6" recessed housings; Energy Star ; cETLus Wet Location Listed. p/n: AD56-B30-WH ***DISCONTINUED/OBSOLETE*** Close-out Price valid while supplies last.
Overview
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 15.05, Lumens: 930, Color Temperature: 3000K, CRI: 90+, Color: White Trim. Life: 50,000 Hours. Dimming: 10-100% with most standard TRIAC dimmers. Attached E26 connection and torsion clips for most 6" recessed housings; Energy Star ; cETLus Wet Location Listed. p/n: AD56-B30-WH ***DISCONTINUED/OBSOLETE*** Close-out Price valid while supplies last.
Versatile, dimmable, and affordable LED Advantage recessed downlights are available in white with either a static lens for 5” and 6” cans (also available as Title 24 compliant model) or a swivel (gimbal) version (for 6” recessed cans only).
Also known as: 714176014098, AD56-B30-WH, ALGAD56B30WH
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Wattage: | 15 |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 15 |
| Light Technology: | LED |
| Volts AC: | 120 |
| Color: | White |
| Dimmable: | Yes |