4NO-0NC 240VDC COIL

Item #: 0829894

Cat #: BFD40T

UPC: 782114963371

$ 877.14 EA
Company wide:
0 in stock
Eaton BFD Series Basic Relay, 250 Vdc max. voltage rating, Four-pole, 240 Vdc coil voltage, 4NO contact configuration

Overview

Eaton BFD Series Basic Relay, 250 Vdc max. voltage rating, Four-pole, 240 Vdc coil voltage, 4NO contact configuration

NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.

Also known as: 782114963371, BFD40T, CUTBFD40T

Specifications

Type: 4NO
Type: 4NO