Emergency Lighting Interface

Item #: 0829820

Cat #: LUT-ELI-3PH

UPC: 027557067058

Company wide:
0 in stock
Documents & Guides
Emergency Lighting Interface, Voltage: 100-347 V 50/60 Hz 30 mA, Current: 20 A Maximum Circuit Breaker, For Use With Lutron®: GRAFIK Eye® GP, LP, and XP Panels; LCP128TM Panels; Softswitch128 Panels; EcoSystem® Lighting Control System; Energi Savr NodeTM Units; Quantum® Systems; GRAFIK Eye QS Units, and RadioTouch® Lighting Controllers

Overview

Emergency Lighting Interface, Voltage: 100-347 V 50/60 Hz 30 mA, Current: 20 A Maximum Circuit Breaker, For Use With Lutron®: GRAFIK Eye® GP, LP, and XP Panels; LCP128TM Panels; Softswitch128 Panels; EcoSystem® Lighting Control System; Energi Savr NodeTM Units; Quantum® Systems; GRAFIK Eye QS Units, and RadioTouch® Lighting Controllers

The LUT-ELI-3PH is a device that works with Lutron lighting controls to provide an emergency lighting solution.

Also known as: 027557067058, LUT-ELI-3PH, LUTLUTELI3PH

Specifications

Volts AC: 347
Volts AC Range: 120 - 277
Volts AC: 347
Volts AC Range: 120 - 277