
Call for price
Company wide:
0
in stock
Documents & Guides
Current: 15a, No Load Speed: 3850rpm, Blade Diameter: 10in, Arbor Size: 5/8in, Dust Port Diameter: 2-1/2in, Depth Of Cut At 90deg: 3-1/8in, Depth Of Cut At 45deg: 2-1/4in, Maximum Rip To Right Of Blade: 16in, Maximum Rip To Left Of Blade: 12in, Maximum Width Of Dado: Nain, Tool Weight: 45lb, Includes: Mitergauge; Pushstick; 10in 24t Carbide Blade; Blade Guard
Overview
Current: 15a, No Load Speed: 3850rpm, Blade Diameter: 10in, Arbor Size: 5/8in, Dust Port Diameter: 2-1/2in, Depth Of Cut At 90deg: 3-1/8in, Depth Of Cut At 45deg: 2-1/4in, Maximum Rip To Right Of Blade: 16in, Maximum Rip To Left Of Blade: 12in, Maximum Width Of Dado: Nain, Tool Weight: 45lb, Includes: Mitergauge; Pushstick; 10in 24t Carbide Blade; Blade Guard
The revolutionary Dewalt® DW745 job site table saw is lightweight, durable, and delivers the most power in its weight class. It rips through hardwoods, pressure treated lumber, and the toughest materials on the jobsite. The telescoping rack and pinion fence system provides a full 16 In. of rip capacity. And the all-metal roll cage base easily holds up to heavy-duty use. This saw is a cut above the rest, at a fraction of the size.
Also known as: DW745, DEWDW745
Specifications
Customer Reviews
No reviews for this product
(0)