1
more

Starter, Magnetic, Size 2, 3PH, 480VAC Coil, 600VAC, 45A, Open
Item #: 0829763
Cat #: CR306D004
UPC: 783166359075
$ 1671.77 EA
Company wide:
0
in stock
Documents & Guides
Starter, Magnetic, NEMA Size 2, 3-Phase, 480 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open
Overview
Starter, Magnetic, NEMA Size 2, 3-Phase, 480 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open
Also known as: 783166359075, CR306D004, ABBCR306D004
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Amps: | 45 |
| Mounting: | Surface |
| Type: | Motor Starter |
| Family / Style: | CR306 |
| Volts AC: | 600 |
| Volts AC Control: | 480 |
| Size: | 2 |
| Phase: | 3 |
| Amps: | 45 |
| Type: | Motor Starter |
| Volts AC: | 600 |
| Size: | 2 |
| Poles: | 3 |
| Mounting: | Surface |
| Family / Style: | CR306 |
| Volts AC Control: | 480 |