Starter, Overload, Heater Element, 4.51A, Full Load

Item #: 0829753

Cat #: P29

UPC: 781180173097

Company wide:
0 in stock
Documents & Guides
Starter, Overload, Heater Element, 5.43 Amp, Full Load

Overview

Starter, Overload, Heater Element, 5.43 Amp, Full Load
Also known as: 781180173097, P29, ALBP29

Specifications

Type: Heater Element, P
Mounting: Device
Class: 20
Poles: 1
Type: Heater Element, P
Class: 20
Mounting: Device
Poles: 1