24W RP11 Incandescent Lamp

Item #: 0829723

Cat #: S3624

UPC: 045923036248

Company wide:
0 in stock
Documents & Guides
24.24 Watt Miniature Incandescent; RP11; 200 Average rated hours; Bayonet Single Contact Base; 6.2 Volt

Overview

24.24 Watt Miniature Incandescent; RP11; 200 Average rated hours; Bayonet Single Contact Base; 6.2 Volt
Also known as: 045923036248, S3624, SATS3624

Specifications

Shape: RP11 (Blown Reflector)
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Wattage: 24.240
Volts AC: 6.200
Shape: RP11 (Blown Reflector)
Dimmable: No
Wattage: 24.240
Light Technology: Incandescent
Base: Bayonet (BA15s)
Volts AC: 6.200