1/2 X 10' Ground Rod, Copper Bonded

Item #: 0829721

Cat #: GR1210

UPC: 781002350101

$ 70.68 EA
Company wide:
0 in stock
Documents & Guides
1/2 X 10' Ground Rod, Copper Bonded

Overview

1/2 X 10' Ground Rod, Copper Bonded

Ground Rod is used to make the physical connection of an electrical system to the earth for electrical current to dissipate into it. It is manufactured from high strength C-1017 or C-1018 cold drawn steel and features a copper bonded exterior.

Also known as: 781002350101, GR1210, DOTGR1210

Specifications

Diameter: 1/2 in
Material: Copper
Length: 10 ft
Diameter: 1/2 in
Length: 10 ft
Material: Copper