50W T4 Halogen Lamp, Clear

Item #: 0829677

Cat #: S3541

UPC: 045923035418

$ 12.68 EA
Company wide:
0 in stock
Documents & Guides
50 Watt; Halogen; T4; Clear; 2000 Average rated hours; 750 Lumens; Bi Pin G8 Base; 120 Volt; Carded

Overview

50 Watt; Halogen; T4; Clear; 2000 Average rated hours; 750 Lumens; Bi Pin G8 Base; 120 Volt; Carded
Also known as: 045923035418, S3541, SATS3541

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Shape: T4 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 50
Lumens: 750
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G8)
Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 750
Light Technology: Halogen
Color: Clear
Volts AC: 120
Wattage: 50
Dimmable: Yes
Base: 2-Pin (G8)